Abbotsford
gec123c303b

ABB 123C303B 26.1-27.0Amp 1-Phase, 24.0-26.3Amp 3-Phase GE Controls Class 20 Overload Relay Heater

Price $32.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123C303B

Description

Overload Relay Heater, Class 20, 28A Max Full-Load, Panel Mount, NEMA 1, 2.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 28 A
Phase 3 Series/Model CR123C
Mounting Panel NEMA Rating NEMA 1, 2
For Use With CR1062R, CR1062S, CR123C, CR123F, CR340 and CR341 Full Voltage Starters UPC 783166308943

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok