Abbotsford
gec123f395b

ABB 123F395B 40.0 FLA GE Controls 123F Class 20 Overload Relay Heater

Price $34.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123F395B

Description

Overload Relay Heater, Class 20, 31.4-33.3A 3-Phase, Panel Mount; NEMA 3, 4.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 40 A
Phase 3 Series/Model CR123F Series
Mounting Panel NEMA Rating NEMA 3, 4

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok