gec123f487b

ABB 123F487B 49.6 FLA GE Controls 123F Class 20 Overload Relay Heater

Availablefor Backorder
Price $27.23 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:123f487b

Description

CR123C, CR123F Motor Starter Heaters. Maximum Motor Full-Load Amper: 24.8. All CR123C and 123F heaters are packaged three to a carton. Items of these heaters, being ordered for either customer’s stock or any other purpose, are to be specified in multiples of three (such as 3, 6, 9, 12, 15, etc.). Minimum order quantity is three.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Amperage Rating 34.4 - 42.6 A Full Load (3-Phase 3 Heater Unit)
Phase 3 For Use With CR340/CR341 Full Voltage Pumping Panel, CR124F Series Overload Relay
Standards NEMA 3, 4

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok