Abbotsford
BROFKM65

VENMAR VENTILATION FKM65 8-1/2 inch x 11-1/4 inch x 3/8 inch Range Hood Charcoal Odour Filter

Price $19.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:FKM65

Description

Grease filter, Aluminium foil pad between two pieces of expanded aluminium, For use with BP-RL, CM-RLC, GP-SM series hoods, Washable, Ducted kitchen range hood applications, 11-1/4x8-1/2 inch.

Specifications

Brand Name Broan-Nutone Item Name Replacement Charcoal Odor Filter
Type Basket Style Material Charcoal
Dimensions 11-1/4 in L x 8-1/2 in W x 3/8 in D For Use With Broan GP - BP Series Range Hood
Includes Clips UPC 784891983276

Packages

1 - UNIT - 1 12 - UNIT - 12