Abbotsford
broae50110dcs

VENMAR VENTILATION 4 inch 110CFM 0.9Sone FLEX DC Series Humidity Sensing Bathroom Exhaust Fan with Selectable CFM Settings

Price $248.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE50110DCS

Description

These fans turn on when they sense a rise in humidity over time and include adjustable sensitivity. This allows for faster reaction to rising humidity levels to clear fogged mirrors more quickly than competitive models which are triggered by pre-set humidity levels. They also include selectable settings of 50, 80 or 110 CFM.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Fan
Flow Rate 50/80/110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.2 A
Power Rating 10.6 W Series Flex DC™
Frequency Rating 60 Hz Motor Type Brushless DC
Grille Length 11-1/2 in Grille Width 12-1/4 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material 26 ga Galvanized Steel Mounting Type Ceiling
Noise Level <0.3 - 0.9 Sones Color White
Standards Energy Star Certified, cULus Listed, HVI Certified UPC 026715257010

Packages

1 - UNIT - 1 75 - UNIT - 75 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok