Abbotsford
pnsfv0511vk2

PANASONIC FV-0511VK2 50-80-110 CFM Whisper Green Select Ventilation Fan

Price $298.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VK2

Description

Customizable ceiling mount ventilation fan, ENERGY STAR rated with built-in speed selector. Select from 50/80/110 CFM with 0.3 sone as certified by the Home Ventilating Institute (HVI) at 0.1 w.g. with 51/80/110 CFM and no more than 0.4/0.5/0.8 sones at 0.25 w.g. and 51/79/108 CFM at 0.375 w.g. Power Consumption shall be no greater than 9.9/7.9/6.5 watts at 0.1 w.g. and 15.4/13.1/11.2 watts at 0.25 w.g. and 9.6/13.4/20.0 watts at 0.375 w.g. ENERGY STAR rated with efficiency of no less than 16.2/15.7/11.1 CFM/watt at 0.1 w.g. and 8.3/8.3/7.1 CFM/watt at 0.25 w.g. and 5.3/5.9/5.4 CFM/watt at 0.375 w.g. The motor shall be enclosed with brushless ECM motor engineered to run continuously. ECM motor speed shall automatically increase when the fan senses static pressure to maintain selected CFM. Power rating shall be 120v/60Hz. Duct diameter shall be no less than 4", inclusive of an integrated dual 4" or 6" duct adapter. Plug 'N Playâ„¢ modules provide up to three additional features. Select from Multi-Speed with Time Delay, Condensation Sensor, and Motion Sensor. Fan shall be RoHS Compliant and UL and cUL listed for tub/shower enclosure when GFCI protected. Also suitable for installation in ceilings insulated up to R60. Fan can be used to comply with ASHRAE 62.2, LEED, ENERGY STAR IAP,EarthCraft, California Title-24 and WA Ventilation Code.

Specifications

Brand Name Panasonic Sub Brand Pick-A-Flow™, WhisperGreen Select™
Item Name Fan Type Speed Selector
Flow Rate 50 ft³/min, 80 ft³/min, 100 ft³/min Duct Diameter 6 or 4 in
Voltage Rating 120 V Amperage Rating 0.04 - 0.1 A
Grille Length 13 in Grille Width 13 in
Housing Material 26 ga Zinc-Aluminum-Magnesium Mounting Type Ceiling
Color White Application Vent fan
UPC 885170337343

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok