Abbotsford
pnsfv08wq1

PANASONIC FV-08WQ1 70CFM 120V 0.2Amp 18W WhisperWall™ Series Wall Mounted Fan

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV-08WQ1
Documents Documents

Description

WhisperWallâ„¢ wall mounted fan with 1.1 sones. Rust proof paint, galvanized steel body for long life. Outside hood with built in back draft damper and bird screen. Attractive design using ABS material attaches directly to housing. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse.

Specifications

Brand Name Panasonic Sub Brand WhisperWall™
Item Name Ventilation Fan Type Bath Fan
Flow Rate 70 ft³/min Duct Diameter 203.2 mm
Frequency Rating 60 Hz Grille Material Polypropylene
Mounting Type Ceiling Noise Level 1.1
Color White Standards Energy Star Certified
Application For Bathrooms UPC 092281137674

Packages

1 - UNIT - 1 12 - SKID - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok