PANASONIC FV-10NLF1E 120 CFM 120V 0.31Amp 37W Panasonic WhisperLine™ - Remote Mount, In-Line Spot Ventilation Solution, White
Description
WhisperLineâ„¢ ventilation fan with 1 sones. Galvanized steel body for long life. Insulated housing to prevent condensation and noise. Tapered duct adapter for easy connection. 5 positions installation. Joist, truss and suspension brackets included. Four pole totally enclosed condenser motor rated for continuous run. Motor equipped with thermal cutoff fuse.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperLine™ |
Item Name | Remote Mount In-Line Fan | Type | Inline Fan |
Flow Rate | 120 ft³/min | Voltage Rating | 120 V |
Amperage Rating | 0.24 A | Speed | 1590 r/min |
Dimensions | 13-3/8 in H x 13-3/8 in W x 7-7/8 in L | Housing Material | Metal |
Includes | Installation Brackets | Standards | Energy Star Certified, UL Listed, ASHRAE 62.2, LEED, California Title 24, Washington VIAQ |
Application | For Multiple Task Ventilation | UPC | 885170266193 |
Packages
1 - UNIT - 1 |