Abbotsford
pnsfvvs15vk1

PANASONIC FV-VS15VK1 Panasonic WhisperGreenSelect™ Multi-Speed Module with High/Low Delay Timer

Price $67.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV-VS15VK1

Description

WhisperGreen Selectâ„¢ Multi-speed with time delay plug and play module. The fan runs continuously at a pre-set lower level (0, 50-120 CFM, in 10 CFM increments), then elevates to a maximum level of operation (110-130-150 CFM) when the wall switch is turned on or when the motion sensor or condensation sensor module is activated. A high/low delay timer returns the fan to the pre-set CFM level after a period of time set by the user.

Specifications

Brand Name Panasonic Sub Brand WhisperGreen Select™
Item Name Multi-Speed Module with Delay Timer Material Steel
Type Bath Fan accessory Color/Finish Black/Galvanized
Dimensions 3-3/4 in H x 1-2/3 in W x 2 in D For Use With WhisperGreen Select™ Ventilation Fans
Standards cUL Listed, Energy Star Certified Application For Industrial use, Residential, Light Commercial
UPC 885170180055

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok