Abbotsford
hofhg1300504

HOFFMAN 13-inch HG Filter Fan Exhaust Grille IP55

Price $225.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HG1300504
Documents Documents

Description

Exhaust grill for use with SF1324514H, SF1348514H, SF1316514H, SF1326514H, ST1316514H, ST1316514RH, ST1326514H, ST1326514RH, SF1316524H, SF1326524H, SF1340524H, SF1346524H, SF1324534H, SF1348534H, SF1316534H, SF1326534H, SF1346534H filter fans.

Specifications

Brand Name nVent Hoffman Item Name Grille
Type Filter Fan Exhaust Flow Rate 21 - 484 ft³/min
Series MCLF Width 12.82 in
Depth 1-3/4 in Height 12.8 in
Material Plastic Color RAL 7035 Light Gray
Finish Matte Mounting Type Side Wall
For Use With HG13 Filter Fan Standards UL Listed, cUL Listed, CE, RoHS Compliant
Application For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems UPC 783510342524

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok