Abbotsford
HOFHF0924413

HOFFMAN HF0924413 IP54 9 IN FF 24V 9011

Price $428.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HF0924413
Documents Documents

Description

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF09 Side-Mount Filter Fan, HF0924413 item is rated 24V 70CFM colored Black.


Click-Fit design quickly installs into enclosure wall; no tools or screws required

Opens with the flick of a finger for easy filter replacement

Enclosure side wall mounting

Reverse airflow option on HF13 models available to push/pull air through higher static pressure

Standard rope gasket provides proper seal to the enclosure

Similar cut-out sizes as other filter fan manufacturers

Terminal block connections

Optional thermostat available to save energy and extend service life

Hinged grille remains attached after opening

Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Brand Name Hoffman Size 8.19 x 8.21 x 4.15 in
Voltage Rating 24 VDC Amperage Rating 0.35 A
Type Open-Loop Cooling Material Plastic
Application Controls and Drives; Power Distribution UPC 783510342821

Packages

1 - UNIT - 1