Abbotsford
HOFTFP102

HOFFMAN TFP102 Fan side mount type-1 215CFM 230V 80W

Price $992.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TFP102
Documents Documents

Description

Cooling fan of composite type-1. 10 inch fan. Cooling fan package includes fan, air filter, composite air plenum, finger guard and grille. Used for industrial automation automotive assembly, Package handling equipment.


Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille

Exhaust Package includes air filter, filter retainer with integral finger guard and grille

EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille

Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling

24 VDC, 115 VAC and 230 VAC options available

Washable foam (Type 1) or disposable (Type 12) filter in fan

Dynamically-balanced fan impellers molded from polycarbonate material

4-inch fan is thermally protected and uses permanently-lubricated ball bearings

6- and 10-inch fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure

Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Open-Loop Cooling Flow Rate 215 CFM max
Voltage Rating 200 - 250 VAC Amperage Rating 0.35 A
Standards UL 508A Component Recognized, File Number E61997, TFP# Models: Type 1, TFP# UL 12 Models: Type 12, CSA certified (fan only), CE Application Controls and Drives; Power Distribution
UPC 783510413996

Packages

1 - UNIT - 1