PHILIPS LIGHTING 176529 18W 120-277V Philips Advance SmartMate CFL Electronic Fluorescent Ballast, White
Description
Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 18, K
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Encapsulated | Voltage Rating | 120 - 277 V |
Number of Lamps | 2 | Lamp Type | 18 W 4-Pin 2D, 4-Pin 2-Tube, 2-Pin 2-Tube Compact Fluorescent |
Thermal Protection | Class I | Dimensions | 106.68 mm L x 60.96 mm W x 24.892 mm H |
UPC | 781087117767 |
Packages
12 - UNIT - (12) | 1008 - SKID - 1008 |