Abbotsford
phiicn2s86sc35m

PHILIPS LIGHTING 508861 86W 120V Philips ADVANCE Centium T8HO Electrical Fluorescent Ballast

Price $187.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:508861

Description

Centium T8 High Output Solution for Cold Environments.FEATURES AND BENEFITS:• For use in cold environments• Maximizes lamp life• Higher Light Output• Used with multiple lamp• -30° F starting capability• Programmed Start• 1.0 Ballast Factor• 1 or 2 Lamp Operation

Specifications

Brand Name Philips Lighting Sub Brand Centium
Item Name Fluorescent Ballast Type Electronic
Ballast Factor 1 Voltage Rating 120 - 277 V
Number of Lamps 1 - 2 Lamp Type F96T8/HO Fluorescent
Power Factor 0.99 Start Type Programmed
Frequency Rating 50/60 Hz Total Harmonic Distortion 10%
Temperature Rating 70 °C Ignition Time 1.5 sec
Housing Material Metal Dimensions 9-1/2 in L x 1.7 in W x 1.18 in H
Application For Cold Environments UPC 781087138458

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok