PHILIPS LIGHTING 132183 110W 120V F72-F96 T12 High Output Electromagnetic Fluorescent Ballast
Description
Electromagnetic fluorescent ballasts. Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.
Specifications
Brand Name | Advance | Sub Brand | Mark III |
Item Name | Fluorescent Ballast | Type | Magnetic, Conventional, Encapsulated, Multiwatt |
Ballast Factor | 0.9 | Ballast Wattage | 110 W |
Voltage Rating | 120 V | Number of Lamps | 2 |
Lamp Type | T12 | Power Factor | High |
Start Type | Rapid | Ballast Efficiency Factor | 0.3913 |
Frequency Rating | 60 Hz | Conductor Size | 18 AWG |
Total Harmonic Distortion | 15% | Thermal Protection | Class I |
Housing Material | Metal | Dimensions | 81 mm W x 67 mm H |
Standards | UL Listed, CSA Certified, RoHS Compliant | UPC | 781087106624 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |