Abbotsford
phirelb2s40n35i

PHILIPS LIGHTING 108662 40W 120V Advance AmbiStar Electronic Ballast, Black

Price $32.31 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:108662

Description

High-perfomance ballasts for residential and commercial applications Compliant with California Title 24 and DOE efficiency requirements;Quick, flicker-free starting;Easy to install in existing fixtures Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting. FCC Class B EMI Rating, an EPA Energy Star requirement;Efficient electronic circuitry;Lamp ignition in less than 1 second;Standard mounting footprints Residential;Hospitality

Specifications

Brand Name Philips Lighting Sub Brand AmbiStar™
Item Name Fluorescent Ballast Quad Kit Type Electronic
Ballast Factor 0.85 Ballast Wattage 150 W
Voltage Rating 120 V Number of Lamps 2
Lamp Type 40 W S55 High Pressure Sodium/T12 Fluorescent Start Type Rapid
Frequency Rating 60 Hz Conductor Size 18 AWG
Total Harmonic Distortion 20 Thermal Protection Class I
Housing Material Metal Dimensions 33 mm W x 25 mm H
UPC 781087090428

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok