SIGNIFY 131854 BAL FLUOR MAG 2LBF40 T12 277V 131854
Description
Philips Advance Mark III energy-saving magnetic ballasts for T8 and T12/HO High Output fluorescent lamps deliver 10% energy savings over corresponding standard magnetic units while maintaining equivalent full light output. Mark III is ideal for all magnetically-ballasted lighting systems where T8 and T12 High Output lamps are used. Also operates F40T10.
Specifications
Brand Name | Advance | Item Name | Fluorescent Ballast |
Type | Magnetic, Conventional, Encapsulated | Voltage Rating | 277 V |
Number of Lamps | 2 | Lamp Type | 34/40 W T12 Fluorescent |
Thermal Protection | Class I | Dimensions | 241 mm L x 60 mm W x 38 mm H |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |