Abbotsford
iwae2528347slglb

STANDARD PRODUCTS 10457 28W 347V Standard Products Twin Tube Compact Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10457

Description

STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.

Specifications

Brand Name Standard Products Sub Brand Gold Label
Item Name Fluorescent Ballast Type Electronic, Multiwatt
Voltage Rating 347 V Lamp Type 28 W T12, T8, T5, 4-Pin 2D, 4-Pin 3-Tube, 4-pin long 2-Tube, 2-Pin 3-Tube Compact Fluorescent
DLC N Thermal Protection Class I
Dimensions 50.8 mm L x 39.1 mm W x 25.4 mm H Application Commercial & Industrial
UPC 069549104570

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok