Abbotsford
iwae22142347tdeflx

STANDARD PRODUCTS 31279 21-442w 347V Electronic Ballast Program Start

Price $75.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:31279

Description

FEATURES:• Ballast type: Electronic• Starting method: Program Start• Lamp connection: Series• Input voltage (V): 347 V• Input frequency (Hz): 60 HZ• Max. case temperature: 90 °C• Thermal protection: Class P• Type: 1 Outdoo• Contains PCBs: No• Sound rating: A• Open current voltage (OCV) (V): 550• Inherent thermal protection: Yes• Lamp protection circuit: Yes• ICES-005 Compliant: Class A RFLD

Specifications

Brand Name Standard Products Sub Brand Flexconnect
Item Name Fluorescent Ballast Type Electronic
Voltage Rating 347 V Lamp Type T5, 4-Pin 2D, 4-Pin Long 2-Tube, 2-Pin 3-Tube Compact Fluorescent
DLC N Start Type Programmed
Dimensions 124.968 mm L x 63.754 mm W x 28.956 mm H Application Commercial & Industrial
UPC 069549312791

Packages

1 - UNIT - 1 2 - UNIT - 2 20 - UNIT - 20 1260 - SKID - 1260
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok