PHILIPS LIGHTING 503193 113-111W 120-277V T8 Philips Optanium Electrical Fluorescent Ballast, Black
Description
Philips Advance, Intellivolt, electronic ballast, for 1-2 F96t8 lamps, approved for commercial applications, instant start, "WER FACTOR: HIGH". Input 120V or 277V, input frequency 50/60 hz, ul listed, csa certified, compatible with sensormatic systems
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 120 V | Number of Lamps | 2 |
Lamp Type | U-Shaped T8 Fluorescent | Start Type | Instant |
Frequency Rating | 50/60 Hz | Thermal Protection | Class I |
Dimensions | 241 mm L x 33 mm W x 25 mm H | UPC | 781087135631 |
Packages
1 - UNIT - 1 | 1620 - SKID - 1620 |