Abbotsford
phiicn1p32n35m

PHILIPS LIGHTING 197756 32W 120-277V Philips Advance Centium Instant Start Electronic Fluorescent Ballasts T8 Lamp, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:197756

Description

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

Specifications

Brand Name Signify Sub Brand Centium
Item Name Fluorescent Ballast Type Electronic
Ballast Wattage 32 W Voltage Rating 120 - 277 V
Number of Lamps 1 Lamp Type T8 RS
Start Type Instant Frequency Rating 50/60 Hz
Thermal Protection Class I Dimensions 241 mm L x 33 mm W x 25 mm H
Standards Protection Class I UPC 781087074077

Packages

1 - UNIT - 1 20 - UNIT - 20 30 - UNIT = 30 1620 - UNIT = 1620
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok