Abbotsford
phirc2s85tpm

PHILIPS LIGHTING 192138 36W 120V Philips Advance F36-F84 T12 Electromagnetic Fluorescent Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:192138

Description

Electromagnetic fluorescent ballasts. Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast subjected to higher than nominal voltages will typically operate at increased temperatures. This will result in reduced ballast life. Low voltage can cause premature lamp failures as well as unreliable lamp starting.

Specifications

Brand Name Advance Item Name Fluorescent Ballast
Type Magnetic, Encapsulated, Conventional Ballast Factor 0.91
Ballast Wattage 85 W Voltage Rating 120 V
Number of Lamps 2 Lamp Type T12
Power Factor High Start Type Rapid
Ballast Efficiency Factor 0.4967 Frequency Rating 60 Hz
Conductor Size 18 AWG Total Harmonic Distortion 30
Thermal Protection Class I Housing Material Metal
Dimmable No Dimensions 81 mm W x 67 mm H
Includes Pull Relief UPC 781087396629

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok