appkpb250ltt

EGS KPB250L-** Appleton Mercmaster™ III 400 Ballast Body

Availablefor Backorder
Price $960.72 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:kpb250l-**

Description

MERCMASTER™ III 400 High pressure sodium ballast body for use in hazardous and wet locations. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. 120/277/347 V rated. Cast copper free aluminium ballast body.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 347 V Lamp Type 250 W High Pressure Sodium
Power Factor 0.9 Housing Material Cast Copperfree Aluminum
For Use With Mercmaster™ III 400 Luminaries Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok