appmlbg15ltt

EGS MLBG15L-** Appleton® Low Profile Luminaire Ballast Body Mercmaster™ III for 150W Lamp

Availablefor Backorder
Price $1,103.78 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:mlbg15l-**

Description

MERCMASTER™ III Low profile high pressure sodium ballast body for globe. 120/277/347 V rated. Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. Cast copper free aluminium body.

Specifications

Brand Name Appleton Item Name Ballast Body
Voltage Rating 347 V Lamp Type 150 W High Pressure Sodium
Power Factor 0.9 Housing Material Aluminum
For Use With Mercmaster™ III Low Profile Luminaries Standards CSA Certified
Application For Globe

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok