iwabhps0400tritapccwahks

STANDARD PRODUCTS 62926 400W Standard Magnetic High Pressure Sodium Ballast

Availablefor Backorder
Price $104.51 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:62926

Description

Standard HID magnetic high pressure sodium ballast.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic, Tritap
ANSI Code S51 Voltage Rating 120 - 347 V
Lamp Type 400 W High Pressure Sodium Thermal Protection Class H
Circuit Type CWA Dimensions 107.95 mm L x 107.95 mm W x 111.252 mm H
Includes Ignitor Application Commercial, Industrial
UPC 069549629264

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok