Abbotsford
phi71a55a0001d1

PHILIPS LIGHTING 191866 120/277/347V 175W Philips Advance Core & Coil Metal Halide Tri-Tap Ballast

Price $139.70 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:191866

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Kit
Type Magnetic HID Ballast Factor 1
ANSI Code M57 Voltage Rating 120 - 347 V
Number of Lamps 1 Lamp Type 150 - 175 W Metal Halide
Start Type PROBE Frequency Rating 60 Hz
Thermal Protection CLASS P Dimmable No
Dimensions 100.012 mm L x 71.4375 mm W x 93.98 mm H Application Lighting Luminaire Component
UPC 781087096543

Packages

1 - UNIT - 1 152 - SKID - 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok