Abbotsford
phi72c55c1np

PHILIPS LIGHTING 505578 175/150W 120/347V Philips Advance HID Metal Halide Ballast

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:505578

Description

Ballast, Metal Halide, Lamp Type: MH, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/347, Wattage: 175

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type F-Can Ballast Factor 1
ANSI Code M57 Voltage Rating 120 - 347 V
Amperage Rating 650m/1.9 A Number of Lamps 1
Lamp Type 150 - 175 W Metal Halide Start Type PROBE
Frequency Rating 60 Hz Housing Material Metal
Circuit Type CWA Dimensions 76.2 mm L x 59.5313 mm W x 73.025 mm H
UPC 781087007761

Packages

1 - UNIT - 1 4 - UNIT - (4) 180 - UNIT = 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok