×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
GMLLTRSTUN24V90W

GM LIGHTING 90W 24V Tunable White Driver (Driver Only)

Price $325.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:LTR-S-TUN-24V-90W

Description

90W 24V Tunable White Driver for ChromaDim tunable white lighting control system.

Specifications

Brand Name GM Lighting Sub Brand ChromaDim
Item Name LED Driver Type Tunable
Color White Input Voltage 120 VAC
Output Voltage 24 VDC Output Current 3.75 A
Output Power 90 W Series/Model LTR-S
Material Polycarbonate Frequency Rating 60 Hz
Efficiency (%) 89% Power Factor >0.96
Length 8.4 in Width 4.1 in
Height 1.7 in Temperature Rating -30 to 40 °C
Environmental Conditions Dry Location Rated Includes (1) Wall Controller
Standards UL Listed to CSA, Class2 Certified UPC 849951017244

Packages

1 - UNIT - 1