Abbotsford
phi180w01125a200vssintf

SIGNIFY 514786 LED Driver 180 W 70 - 210 V Input,

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:514786

Specifications

Brand Name Philips Lighting Item Name LED Driver
Input Voltage 70 - 210 V Output Current 100 - 1250 mA
Output Power 180 W

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok