Abbotsford
gmllthm100dim

GM LIGHTING LTHM100-DIM 100W 12VDC LTHM Series LED Magnetic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM100-DIM

Description

Class II hardwire LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. 40% minimum load, 80% max load. Auto reset thermal circuit breaker on the secondary side.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Magnetic Dimmable Input Voltage 120 V
Input Current 898 mA Output Voltage 12 VDC
Output Current 8.05 A Output Power 100 W
Material Metal Frequency Rating 60 Hz
Length 10 in Width 3-1/4 in
Height 3-1/4 in Mounting Surface
Standards cETLus Listed UPC 849951002462

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok