Abbotsford
gmllthm200dim

GM LIGHTING LTHM200-DIM 200W 12VDC LTHM Series LED Magnetic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LTHM200-DIM

Description

A hardwire 200VA LED dimming magnetic power supply that works with conventional low voltage magnetic wall mount dimmer with on/off switch. No minimum load (can be fully loaded). Auto reset thermal circuit breaker on the secondary side.

Specifications

Brand Name GM Lighting Item Name LED Power Supply
Type Magnetic Dimmable Input Voltage 120 V
Input Current 0.6 A Output Voltage 12 VDC
Output Current 8.05 A Output Power 200 W
Material Metal Frequency Rating 60 Hz
Length 10 in Width 4 in
Height 3 in Mounting Surface
Standards cULus Listed UPC 849951002479

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok