difdl010024100vd

RJ CROSS ARCHITECTURAL DL010-024-100VD 100W 0-10V Constant Voltage Dimmable Driver.

Availablefor Backorder
Price $222.87 / EA
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:dl010-024-100vd

Description

Diffusion DL010-024-100VD is a 0-10V constant voltage dimmable driver. FEATURES: - Protection from short circuit, over current and over voltage - IP67 waterproof, design for indoor and outdoor installation SPECIFICATIONS: - Output Voltage : 24 VDC - Rated Current : 0~2.5A - Dimming Functions : 0-10V - Dimming Range : 0-100%

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok