Abbotsford
difdleld02460w

RJ CROSS ARCHITECTURAL DLELD-024-60W 60W 24V Triac DImming Constant Voltage Electric Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:DLELD-024-60W

Description

Diffusion DLELD-024-60W is a triac dimming constant voltage electric driver.FEATURES:- Compatible with various dimmers - Suitable for dry & damp locations - Metal enclosure included SPECIFICATIONS:- Output Voltage : 24 VDC - Output Current : 2.5A - Input Voltage : 100 - 130V AC - Max Wattage : 60W

Specifications

Brand Name RJCROSS Item Name Triac Driver
Type Dimmable Input Voltage 100 - 130 VAC
Output Voltage 24 VDC Output Current 2.5 A
Output Power 60 W Material Metal
Length 7.19 in Width 2.38 in
Height 1.38 in For Use With Compatible with Various Dimmers
Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok