Abbotsford
difdlmulti-024-60w

RJCROSS ARCHITECHTURAL 60W 24V Dimmable LED Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:DLMULTI-024-60W

Description

Diffusion DLMULTI-024-60W is a Dimmable LED Driver that works with Forward / Reverse phase, ELV, Triac or 0-10V Dimmers

Specifications

Brand Name RJCROSS Item Name LED Driver
Type Dimmable, Electronic Input Voltage 100 - 277 VAC
Output Voltage 24 VDC Output Current 2.5 A
Output Power 60 W Length 6.8 in
Width 3-1/2 in Height 1 in
Temperature Rating -40 to 85 °C For Use With Forward/Reverse Phase, ELV, Triac or 0 - 10 V Dimmers
Application For Indoor or Outdoor Applications UPC 660805024719

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok