
RJ CROSS ARCHITECTURAL ML40S24DC 40W 24VDC Dimmable LED Magnetic Low Voltage Driver
Description
Diffusion ML40S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated
Specifications
Brand Name | RJCROSS | Item Name | Power Supply |
Type | Dimmable | Input Voltage | 0 - 120 VAC at 60 Hz |
Output Voltage | 0 - 23.5/0 - 26.4 VAC | Output Current | 1.7 A |
Output Power | 40 W | Frequency Rating | 60 Hz |
Connection Type | Screw | NEMA Rating | NEMA 3R |
Mounting | Wall | Application | For Safety Functions |
Packages
1 - UNIT - 1 |