Abbotsford
difml20s24dc

RJ CROSS ARCHITECTURAL ML20S24DC 20W 24VDC Dimmable LED Magnetic Low Voltage Driver

Inventory
Unavailable for order
Manufacturer:RJ CROSS
Manufacturer #:ML20S24DC

Description

Diffusion ML20S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.FEATURES:- Nema 3R for Indoor/Outdoor use- Uses an assortment of dimmers including CFL/LED style- Divider built into the enclosure so no need for a box- Standard 3/8” KO- Max load rated

Specifications

Brand Name RJCROSS Item Name Power Supply
Type Dimmable Input Voltage 0 - 120 VAC at 60 Hz
Output Voltage 0 - 23.5 VAC, 0 - 26 VDC Output Current 0.8 A
Output Power 20 W Frequency Rating 60 Hz
Connection Type Screw NEMA Rating NEMA 3R
Length 1.6 mm Width 2.11 mm
Height 8 mm Mounting Wall
Application For Safety Functions

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok