Abbotsford
iwaleddriver12w12vplug

STANDARD PRODUCTS 67184 12W 12V Low Voltage LED Driver with Plug

Price $22.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67184

Description

12W 12V Low Voltage LED Driver with Plug.

Specifications

Brand Name Standard Products Item Name LED Driver
Type Plug-In, Non-Dimmable Color White
Input Voltage 100 - 240 VAC Input Current 1000 mA
Output Voltage 12 VDC Output Power 12 W
DLC N Frequency Rating 50/60 Hz
Power Factor 0.5 For Use With LED Puck Light
UPC 069549671843

Packages

1 - UNIT - 1 30 - UNIT - 30 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok