Abbotsford
aimebst122l

AIMLITE CORP EBST12-2L 12VDC 72W EBST12-2L Series WAY2GO Steel Battery Unit

Price $349.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:EBST12-2L

Description

The commercial EBST-2L/EBST12-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

Specifications

Brand Name Aimlite Item Name Emergency Light Fixture with Test Button Switch
Lamp Wattage 2.5 W Fixture Wattage 72 W
Lamp Type LED Housing Material Steel
Input Voltage 6 - 12 VDC Number of Lamps 2
Warranty Limited Lifetime

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok