Abbotsford
iwabat1212

STANDARD PRODUCTS 57804 12V Standard Rechargeable Battery, 12AH

Price $115.01 / EA Eco fees: $2.50
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:57804

Description

12 V 12 Ah is a general purpose battery with 3 to 5 years in standby service or more than 400 cycles at 50 % depth of discharge in cycle service. Full particle tank formation. Delivers 100% capacity on first cycle. Immobilized electrolyte. Non-spillable, useable in any position, and maintenance free. Benefits: Rechargeable -Provides hundreds to thousands of recharge cycles (depending on depth of discharge). Extended float life -Batteries are designed for 3 to 5 years in standby applications at 25°C under JIS and Eurobat standards. Superior shelf life. Battery can be stored in excess of 12 months at 20°C. Applications: Standby use: Fire alarm and security systems. Emergency lighting equipment.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Rechargeable Battery Type Dry
Chemical System Sealed Lead Acid Nominal Voltage 12 V
Nominal Capacity 12000 mAh DLC N
Dimensions 151 mm L x 98 mm W x 100 mm H Application For EX-Applications
UPC 069549578043

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok