Abbotsford
stnsla1203600

STANPRO SLA12036-00 36W 12VDC 120/347VAC SLA Series No Heads Commercial Steel Battery Unit, White

Price $279.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA12036-00
Documents Documents

Description

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit
Input Voltage 120/347 V Output Voltage 12 VDC
VA Rating 36 W Battery Type Lead-Acid
Housing Finish Powder Coated Housing Color White
Dimensions 12-1/4 in L x 2.975 in W x 4.95 in H Emergency Illumination Time 30 min
Mounting Knockout/Keyhole Series/Model SLA
Battery Run Time 36 min Housing Material Steel
Standards CSA Certified to C22.2 #141-15, Meets Requirements of ICES-005 Application For Commercial use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok