Abbotsford
stnslc122502n09t

STANPRO SLC12250-2N09T 250W 120/347VAC 12VDC SLC Series Steel Battery Unit with Two PAR18 Tungsten Lamps, White

Price $643.90 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12250-2N09T

Description

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

Specifications

Brand Name Stanpro Item Name Emergency Battery Unit with 2 Heads
Type Automatic Self-Test Includes (1) Battery, (2) PAR18 Lamps
Application For Indoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok