Abbotsford
STNSLC123602N3LJ

STANPRO 360W 12V 120-347V 2-Head SLC Series Commercial Steel Battery Unit, White

Price $853.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12360-2N3LJ
Documents Documents

Description

The SLC series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Standard Products Item Name Emergency Battery Unit
Type High Efficiency, Precision Control Charging System, Rapid Recovery Input Voltage 120 - 347 VAC
Output Voltage 12 VDC Battery Type Lead Acid
Housing Finish Powder Coated Housing Color White
Dimensions 14.625 in L x 12.9 in W x 8.524 in D Emergency Illumination Time 30 min
Mounting Top Head Series/Model SLC
Lamp Type LED Battery Run Time 30 min
Housing Material Steel Includes (2) PAR18 Small Style 3 W LED Head
Standards CSA C22.2 No.141-15, Meets Requirements of ICES-005 Application For Commercial Application
UPC 069549006010

Packages

1 - UNIT - 1