Abbotsford
aimebpc2l

AIMLITE CORP EBPC-2L 120/347VAC 60Hz EBPC-2L Series WAY2GO Double-Head Plastic Compact Battery Unit, White

Price $168.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:EBPC-2L

Description

The commercial EBPC-2L features a plastic battery unit designed to provide an economical and versatile solution to emergency lighting needs all within a small, compact design.The EBPC-2L series is configured with 6VDC output and two 2W LED heads and can run for 240 minutes duration as a standalone unit.

Specifications

Brand Name Aimlite Item Name Emergency Lighting Fixture
Housing Color White Lamp Wattage 2 W
Emergency Illumination Time 4 hr Lamp Type PAR18 LED
Mounting Backplate Quick Snap Housing Material Thermoplastic
Input Voltage 6 VDC Number of Lamps 2

Packages

1 - UNIT - 1 6 - UNIT - 6 180 - SKID - 180
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok