Abbotsford
aimebst2l

AIMLITE CORP EBST-2L 6VDC 36W EBST-2L Series WAY2GO Steel Battery Unit

Price $194.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:EBST-2L

Description

The commercial EBST-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

Specifications

Brand Name Aimlite Item Name Emergency Light Fixture with Test Button Switch
Housing Color White Lamp Wattage 2.5 W
Fixture Wattage 36 W Lamp Type (2) PAR18 Not Exchangeable LED
Battery Type Lead Acid Dimensions 12-1/4 in L x 2-1/4 in D x 9-3/8 in H
Mounting Ceiling/Surface Housing Material Steel
Input Voltage 120 - 347 V, 6 V Battery Number of Lamps 2
Warranty Limited Lifetime Standards CSA Certified

Packages

1 - UNIT - 1 5 - UNIT - 5 150 - SKID - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok