Abbotsford
lumrsqb212v12w

THOMAS & BETTS. RSQB212V12W 12W 12V LUMACELL Double Head Twin Cube Quartz Bi-Pin Rempte Fixture Lamp, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RSQB2-12V12W

Description

Remote heads Series Q-BICâ„¢ shall be comprised of one (single) or two (double ou twin) 12W adjustable heads with halogen lamps. Each lamp shall be housed in an impact-resistant polycarbonate cube. The cube lens shall be frosted to diffuse the light. Heads shall provide mounting holes for installation to a standard octogonal box.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Emergency Lighting Remote Head Type 2-Head
Housing Color White Lamp Wattage 12 W
Lamp Type Mini Halogen Dimensions 9-1/2 in L x 5-7/8 in W x 4-3/4 in H
Mounting Wall Housing Material Polycarbonate
Input Voltage 12 VDC Number of Lamps 2
Includes Lamp Standards CSA Certified
Application Institutional, Commercial, Hospitality UPC 624616000690

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok