Abbotsford
aimrmsm112v2wljwht

AIMLITE CORP RMSM1-12V2WLJWHT 2W 12VDC RMSM Series Single Head LED Mini Remote, White

Price $30.44 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RMSM1-12V2WLJWHT

Description

White 12 VDC Mini Remote with 1 head, RMSM head, 2 W lamp, LED light source. RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Aimlite Item Name Emergency Lighting Remote Head
Type 1-Head, Adjustable, Mini Housing Color White
Voltage Rating 12 VDC Lamp Wattage 2 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type PAR18/MR16 LED
Mounting Canopy Series/Model RMSM Series
Housing Material Thermoplastic Standards CSA C22.2 No. 141-15, Meets ICES-005

Packages

1 - UNIT - 1 48 - UNIT - 48 384 - SKID - 384
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok