Abbotsford
aimrmsm206v2wljwht

AIMLITE CORP RMSM2-06V2WLJWHT 2W 6VDC RMSM Series Double Head LED Mini Remote, White

Price $42.30 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RMSM2-06V2WLJWHT

Description

White 6 VDC Mini Remote with 2 heads, RMSM head, 2 W lamp, LED light source. RMSM series of commercial thermoplastic PAR18/MR16 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Aimlite Item Name Emergency Lighting Remote Head
Type 2-Head, Adjustable, Mini Housing Color White
Voltage Rating 6 VDC Lamp Wattage 2 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type PAR18/MR16 LED
Mounting Canopy Series/Model RMSM Series
Housing Material Thermoplastic Standards CSA C22.2 No. 141-15, Meets ICES-005

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok