Abbotsford
emref9mlg

ABB EF9M-LG Single Head Emergi-lite EF9M Series MR16 LED Remote, White

Price $54.07 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:EF9M-LG
Documents Documents

Description

Remote Unit, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 12V

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type 1-Head Housing Color White
Voltage Rating 0 - 12 V Lamp Wattage 4 W
Lamp Type MR16 Round/Globe LED Standards CSA
Application Institutional, Commercial, Hospitality UPC 782683378200

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok