Abbotsford
emref26d12v9w

EMERGI-LITE EF26D-12V9W 9W 12V EF26D Series Double Cube Tungsten Surface Mount Remote Fixture, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:EF26D-12V9W
Documents Documents

Description

Surface Mounted, Remote Emergency Lighting Fixtures.SPECIFICATIONS:- Cubic, vandal-resistant surface-mounted fixture - Double or twin cube with center body - Frosted polycarbonate cube - CSA certified to C22.2 No. 141

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Remote Head Type 2-Head
Housing Finish Frosted Housing Color White
Voltage Rating 12 VDC Lamp Wattage 9 W
Dimensions 374.65 mm L x 120.65 mm W x 120.65 mm H Lamp Type Tungsten
Mounting Ceiling, Surface Housing Material Polycarbonate
Includes Lamp Standards CSA Certified
Application For Institutional, Commercial, Hospitality Applications UPC 782683003096

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok