Abbotsford
lummq112v12w

THOMAS & BETTS. MQ112V12W 12V 12W MQ Series Single-Head Micro Halogen Bi-Pin Remote, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:MQ112V12W

Description

PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15

Specifications

Brand Name ABB Item Name Emergency Lighting Lamp Head
Type Symmetric, 1-Head Housing Finish Matt
Housing Color White Voltage Rating 12 V
Lamp Wattage 12 W Dimensions 67 mm OD x 129 mm L x 127 mm W x 82 mm H
Lamp Type Bi-Pin Quartz Halogen (Lamp Included) Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616000546

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok